MC Cable, Aluminum Armor, 12-2 Solid Copper, 2500' Barrel

Item #: 1270644

Cat #: 2104-93-00

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Lite, MC Cable, Aluminum Armor, 12-2 Solid Copper, Solid Green Ground, 2500 Foot Barrel

Overview

MC Lite, MC Cable, Aluminum Armor, 12-2 Solid Copper, Solid Green Ground, 2500 Foot Barrel
Economical design reduces the effort required to install cables
Also known as: 2104-93-00

Specifications

Conductors: 2
Length: 2500 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 2500 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)