Incandescent Lamp, T2, .25A, 155V

Item #: 127035

Cat #: 155PSB-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, T2, .25 Amp, 155 Volt, Base: Slide Base #5

Overview

Incandescent Lamp, T2, .25 Amp, 155 Volt, Base: Slide Base #5
Also known as: 155PSB-I

Specifications

Wattage: 32, 28, 25, 30
Volts AC: 120, 277
Length: 4 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 32, 28, 25, 30
Length: 4 ft
Light Technology: Fluorescent
Volts AC: 120, 277
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)