This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Pendant, Type: G-40, Number Of Lamps: 1, Not Included, Shade Material: Glass, Shade Finish: Clear Ribbed Glass, Fixture Finish: Olde Brick, Fixture Material: Brass, Dimensions: 13 Height X 16 Diameter Inch, Lamp Watts: 150,
Overview
Lighting Fixtures, Decorative, Pendant, Type: G-40, Number Of Lamps: 1, Not Included, Shade Material: Glass, Shade Finish: Clear Ribbed Glass, Fixture Finish: Olde Brick, Fixture Material: Brass, Dimensions: 13 Height X 16 Diameter Inch, Lamp Watts: 150,
At 16"" in diameter, this 1- light Family Spaces pendant features Olde Brick finish and is U.L. listed for damp locations. It uses a 150-watt (max.) bulb for optimum lighting.
Also known as: 783927016780, 2713OB
Specifications
Volts AC: | 120 |
Wattage: | 150 |
Volts AC: | 120 |
Wattage: | 150 |
Customer Reviews
No reviews for this product
(0)