4' 15W T8 LED Lamp, 60K

Item #: 1269826

Cat #: T8T460-15

UPC: 857130006668

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4' 15W T8 LED Lamp, 60K

Overview

4' 15W T8 LED Lamp, 60K
Also known as: 857130006668, T8T460-15

Specifications

Lumens: 1900
Wattage: 15
Length: 4 ft, 48 in
Color Temperature: 6000 (Daylight)
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 1900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 15
Color Temperature: 6000 (Daylight)
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)