Decorative 1-Light Wall Sconce, 60W, Marble Glass, Pewter

Item #: 126975

Cat #: 20582MRPE

UPC: 783209011335

Sign In or Register to view pricing and more.
Documents & Guides
Essentials Decorative 1-Light Wall Sconce, Marble Glass, 60 Watt, Incandescent, Dimmable, Medium Base, Pewter Finish

Overview

Essentials Decorative 1-Light Wall Sconce, Marble Glass, 60 Watt, Incandescent, Dimmable, Medium Base, Pewter Finish
Also known as: 783209011335, 20582MRPE

Specifications

Type: 1-Light, Wall Sconce
Base: Medium Screw (E26)
Color: Pewter
Wattage: 60
Material: Steel
Type: 1-Light, Wall Sconce
Color: Pewter
Material: Steel
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)