Nut Driver, Cushion-grip, 3 Hollow-shaft, 7mm Hex

Item #: 126918

Cat #: 630-7MM

UPC: 092644651670

Sign In or Register to view pricing and more.
Nut Driver, Cushion-grip, 3" Hollow-shaft, 7mm Hex

Overview

Nut Driver, Cushion-grip, 3" Hollow-shaft, 7mm Hex
The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Also known as: 092644651670, 630-7MM

Specifications

Type: Nut Driver
Standards: California Proposition 65
Type: Nut Driver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)