Copper Cable, Cat 6A, Vari-MaTriX, 4-Pai

Item #: 1269152

Cat #: PUP6AV04GR-G

UPC: 613056368101

Sign In or Register to view pricing and more.
Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, Green, 1000ft/305m

Overview

Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, Green, 1000ft/305m
Category 6A/Class EA cable shall be constructed of 23 AWG copper conductors with FEP Plenum (CMP) insulation. The copper conductors shall be twisted in pairs and separated by a cross-divider. All four pairs shall be surrounded by a non-conductive foil tape and a flame retardant jacket. The foil tape shall suppress the effects of alien crosstalk.
Also known as: 613056368101, PUP6AV04GR-G

Specifications

Gauge: 23
Color: Green
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Gauge: 23
Length: 1000 ft
Jacket: Plenum
Color: Green
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)