Industry Standard Sensor, Thermoplastic

Item #: 126913

Cat #: SM312LVAG

UPC:

Sign In or Register to view pricing and more.
Industry Standard Sensor, Diameter: 18mm, Range: 50mm to 2m, Material: Thermoplastic

Overview

Industry Standard Sensor, Diameter: 18mm, Range: 50mm to 2m, Material: Thermoplastic
Also known as: SM312LVAG

Specifications

Diameter: 18 mm
Material: Thermoplastic
Type: Industry Standard
Diameter: 18 mm
Type: Industry Standard
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)