Overview
Kich 2771ni Mini Pendant 1lt
Neither flamboyant nor gaudy, the Dover Collection looks to simple forms in order to match a broad array of styles and colors. The clean lines on Dover fixtures flow into abundant curves almost seamlessly. This family features our Brushed Nickel finish to provide a classic look. Because of its all purpose style, the Dover Collection offers a wide arrangement of chandeliers, pendants, and wall sconces ensuring that no matter if it's for your ceilings or walls, there is something for every room in your home. This 1 light mini pendant adds the perfect accent touch to any room where more light is needed. It features an etched seedy glass shade and a simple design that goes with any décor.
Also known as: 783927113519, 2771NI
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Material: | Steel |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Steel |
Wattage: | 100 |
Color: | Brushed Nickel |
Customer Reviews
No reviews for this product
(0)