3
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
10-in-1 Screwdriver/Nut Driver, Includes: Nut Drivers (5/16", 1/4"), Phillips (#1, #2), Slotted (1/4", 3/16"), TORX® (T10, T15), Square-Recess (#1, #2), Folding Pocket-Style
Overview
10-in-1 Screwdriver/Nut Driver, Includes: Nut Drivers (5/16", 1/4"), Phillips (#1, #2), Slotted (1/4", 3/16"), TORX® (T10, T15), Square-Recess (#1, #2), Folding Pocket-Style
Klein screwdrivers are proudly made in the USA from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. Durable black oxide tips are forged and precision ground to fit screw openings securely, resisting slippage.
Also known as: 092644325359, 32535
Specifications
Diameter: | 1 1/4 in, 3/16 in, 5/16 in |
Size: | # 1, # 2 |
Color: | Black |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1 1/4 in, 3/16 in, 5/16 in |
Color: | Black |
Standards: | California Proposition 65 |
Size: | # 1, # 2 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)