Transformer 60W

Item #: 126784

Cat #: 15E60BK

UPC: 783927142656

Sign In or Register to view pricing and more.
Documents & Guides
KICHLER Transformer 60W

Overview

KICHLER Transformer 60W
Also known as: 783927142656, 15E60BK

Specifications

Volts AC: 120
Phase: 1
Color: Black
Wattage: 60
Length: 36 in
Volts DC: 12
Mounting: Wall
Volts AC: 120
Color: Black
Length: 36 in
Mounting: Wall
Phase: 1
Wattage: 60
Volts DC: 12

Customer Reviews

No reviews for this product
(0)