

Sign In or Register to view pricing and more.
Documents & Guides
5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
Overview
5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
Exclusive hollow shaft design with rare earth magnetic tip features unobstructed pass-through, even on long bolts. Hollow shank facilitates work on bolt applications. Cushion grip handle allows for greater torque and comfort. Handle end is color coded for easy identification. Internal flanges provide solid, twist resistant shaft anchor.
Also known as: 092644651366, 610-5/16M
Specifications
Type: | Nut Driver, Stubby |
Length: | 1 1/2 in |
Color: | Black, Yellow |
Diameter: | 5/16 in |
Material: | Rubber |
Standards: | California Proposition 65 |
Type: | Nut Driver, Stubby |
Color: | Black, Yellow |
Material: | Rubber |
Length: | 1 1/2 in |
Diameter: | 5/16 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)