Ceiling Light, 2 Light, 13W, White

Item #: 126715

Cat #: 6731WH213N1

UPC: 784197254544

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Lumironde, Size: 11-1/2x3", 13W, 120V, 2 Lamps, GX23, Fluorescent, Material: Aluminum Body & Diffuser.

Overview

Ceiling Light, Lumironde, Size: 11-1/2x3", 13W, 120V, 2 Lamps, GX23, Fluorescent, Material: Aluminum Body & Diffuser.
Also known as: 784197254544, 6731WH213N1

Specifications

Wattage: 13
Diameter: 11 1/2 in
Color: White
Type: Ceiling Fixture
Base: 2-Pin (GX23)
Wattage: 13
Color: White
Base: 2-Pin (GX23)
Diameter: 11 1/2 in
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)