Distribution Enclosure, 24" x36" x 12", 2 Switches, 48 Cords

Item #: 1267003

Cat #: Z23N-SBBFD5

UPC: 074983880867

Sign In or Register to view pricing and more.
Documents & Guides
Integrated Network Zone System; 24" x 36"; mild steel enclosure; includes (2) Stratix 8000 1783-MS10T switches, (4) 1783-MX08T expansions, (48) Cat 6 UTP copper patch cords and jacks, (4) 1Gb MM SFPs with (4) MM LC fiber uplink patch cords, (6) LC adaptors, redundant power supplies and (2) maintenance-free UPSs.

Overview

Integrated Network Zone System; 24" x 36"; mild steel enclosure; includes (2) Stratix 8000 1783-MS10T switches, (4) 1783-MX08T expansions, (48) Cat 6 UTP copper patch cords and jacks, (4) 1Gb MM SFPs with (4) MM LC fiber uplink patch cords, (6) LC adaptors, redundant power supplies and (2) maintenance-free UPSs.
Also known as: 074983880867, Z23N-SBBFD5

Specifications

Width: 24 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
Height: 36 in
Type: Distribution Enclosure
Width: 24 in
Color: Gray
Depth: 12 in
Type: Distribution Enclosure
Mounting: Surface
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)