This product has been discontinued.
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 26W
Item #: 126629
Cat #: 1001F26U
UPC: 784197545598
Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 26 Watt
Overview
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 26 Watt
Also known as: 784197545598, 1001F26U
Specifications
Type: | Non-IC, Housing |
Diameter: | 5 in |
Type: | Non-IC, Housing |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)