Reflector Trim, UniFrame, 6-3/4", Clear Diffuse

Item #: 126617

Cat #: 1101CD

UPC: 784197546069

Sign In or Register to view pricing and more.
Documents & Guides
Reflector Trim, UniFrame, 6", Clear Diffuse

Overview

Reflector Trim, UniFrame, 6", Clear Diffuse
Also known as: 784197546069, 1101CD

Specifications

Color: Clear
Type: Reflector Trim
Wattage: 26
Diameter: 6 3/4 in
Color: Clear
Wattage: 26
Type: Reflector Trim
Diameter: 6 3/4 in

Customer Reviews

No reviews for this product
(0)