SLIDE EFL SP 2W 10A 277V WH

Item #: 1266015

Cat #: CDFB10-277-W

UPC: 785007618532

Sign In or Register to view pricing and more.
Documents & Guides
WAT CDFB10277W SLIDE EFL SP 2

Overview

WAT CDFB10277W SLIDE EFL SP 2
Also known as: 785007618532, CDFB10-277-W

Specifications

Amps: 10
Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)