This product has been discontinued.
![Reflector Trim, 5", Specular Clear, Uniframe Reflector Trim, 5", Specular Clear, Uniframe](https://rexel-cdn.com/products/image.jpg?i=4A2009AE-8146-46A7-9FB8-1615E6BE867D&f=420)
Reflector Trim, 5", Specular Clear, Uniframe
Item #: 126596
Cat #: 1001CL
UPC: 784197546465
Sign In or Register to view pricing and more.
Documents & Guides
Reflector Trim, 5", Specular Clear, Uniframe
Overview
Reflector Trim, 5", Specular Clear, Uniframe
Also known as: 784197546465, 1001CL
Specifications
Color: | Clear |
Type: | Reflector Trim |
Diameter: | 5 in |
Color: | Clear |
Diameter: | 5 in |
Type: | Reflector Trim |
Customer Reviews
No reviews for this product
(0)