Reflector Trim, 5", White, Uniframe

Item #: 126593

Cat #: 1001WH

UPC: 784197546489

Sign In or Register to view pricing and more.
Documents & Guides
Reflector Trim, 5", White, UniframeReflector Trim, 5", White, Uniframe

Overview

Reflector Trim, 5", White, UniframeReflector Trim, 5", White, Uniframe
Also known as: 784197546489, 1001WH

Specifications

Type: Reflector Trim
Diameter: 5 in
Color: White
Type: Reflector Trim
Color: White
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)