BASIC BLACK BAFFLE REFLECTOR TRIM

Item #: 126566

Cat #: 1176

UPC: 784197003500

Documents & Guides
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on socket assures correct lamp alignment, brackets adjust for different lamp sizes;Lamp is regressed above the ceiling line to cut off distracting brightness;Wall wash, sloped ceiling, eye ball trims available Residential;Hospitality
Also known as: 784197003500, 1176

Specifications

Color: Black, White
Diameter: 6 in
Type: Baffle Trim
Color: Black, White
Type: Baffle Trim
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)