
Conduit Body Cover, 1", Steel, Series 5, Screw-On
Item #: 12656
Cat #: OL-30M
UPC: 783936480374
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 5, Size: 1 Inch, Material: Steel
Sign In or Register to view pricing and more.
Overview
Conduit Body Cover, Type: Screw-On, Series 5, Size: 1 Inch, Material: Steel
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480374, OL-30M
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)