UTB, 1PAIR, PLUGABLE, 30V, 2A, 20KA

Item #: 1265084

Cat #: UTB30SPG

UPC: 782856622093

Documents & Guides
Universal Transient Barrier, Single Pair Isolated Ground, 10-21 VAC, 15-30 VDC Un
Sign In or Register to view pricing and more.

No associated products found.

Overview

Universal Transient Barrier, Single Pair Isolated Ground, 10-21 VAC, 15-30 VDC Un
Compact design universal transient barrier provides protection of low-voltage circuits and transducers.
Also known as: 782856622093, UTB30SPG

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
Height: 90 in
IP/NEMA Rating: IP20
Depth: 2.830 in
Width: 2 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Mounting: DIN Rail
Height: 90 in
Depth: 2.830 in

Customer Reviews

No reviews for this product
(0)