This product may not be available in all locations.
![](https://img.youtube.com/vi/ZBPV2r7VTgw/0.jpg)
![Breaker, Molded Case, 15A, 3P, 240V, 250 VDC, Type GD, 22 kAIC Breaker, Molded Case, 15A, 3P, 240V, 250 VDC, Type GD, 22 kAIC](https://rexel-cdn.com/products/cutgd3015.jpg?i=A0541AE8-17B2-4178-9DF5-9A7CD2F59C83&f=420)
Breaker, Molded Case, 15A, 3P, 240V, 250 VDC, Type GD, 22 kAIC
Item #: 12650
Cat #: GD3015
UPC: 786679231005
Documents & Guides
15 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Sign In or Register to view pricing and more.
Overview
15 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 786679231005, GD3015
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 480 |
Amps: | 15 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 15 |
Poles: | 3 |
Volts AC: | 480 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)