![Halogen Capsule Lamp, T4, 25W, 120V Halogen Capsule Lamp, T4, 25W, 120V](https://rexel-cdn.com/products/image.jpg?i=D09D294A-F928-4CAA-80B2-CB65CB20103A&f=420)
Halogen Capsule Lamp, T4, 25W, 120V
Item #: 126401
Cat #: 0472100
UPC: 030721047213
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 25 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY7.9/8.0), Lumens: 255, Color Temperature: 2850K
Overview
Halogen Capsule Lamp, 25 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY7.9/8.0), Lumens: 255, Color Temperature: 2850K
Also known as: 030721047213, 0472100
Specifications
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Lumens: | 255 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Light Technology: | Halogen |
Base: | 2-Pin (GY7.9/8.0) |
Shape: | T4 (Tubular) |
Lumens: | 255 |
Wattage: | 25 |
Base: | 2-Pin (GY7.9/8.0) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)