Halogen Capsule Lamp, T4, 50W, 12V

Item #: 126392

Cat #: 0473800

UPC: 030721047381

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 900, Color Temperature: 3050K

Overview

Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 900, Color Temperature: 3050K
Also known as: 030721047381, 0473800

Specifications

Volts AC: 12
Shape: T4 (Tubular)
Wattage: 50
Lumens: 900
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 3050 (Warm White)
Volts AC: 12
Wattage: 50
Light Technology: Halogen
Color Temperature: 3050 (Warm White)
Shape: T4 (Tubular)
Lumens: 900
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)