Halogen Lamp, MR16, 50W, 120V, FL32

Item #: 126388

Cat #: 0474000

UPC: 030721047404

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Color Temperature: 3050K, Beam Angle: Flood 32 Degree

Overview

Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Color Temperature: 3050K, Beam Angle: Flood 32 Degree
Also known as: 030721047404, 0474000

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 120
Wattage: 50
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 3050 (Warm White)
Shape: MR16 (Mini Reflector)
Wattage: 50
Base: 2-Pin Twist Lock (GU10)
Volts AC: 120
Light Technology: Halogen
Color Temperature: 3050 (Warm White)

Customer Reviews

No reviews for this product
(0)