Halogen Capsule Lamp, T4, 20W, 12V
Item #: 126380
Cat #: 0474300
UPC: 030721047435
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 300, Color Temperature: 2950K
Overview
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 300, Color Temperature: 2950K
Also known as: 030721047435, 0474300
Specifications
Volts AC: | 12 |
Shape: | T4 (Tubular) |
Color Temperature: | 2950 (Warm White) |
Lumens: | 300 |
Wattage: | 20 |
Light Technology: | Halogen |
Base: | 2-Pin (GY6.35) |
Volts AC: | 12 |
Color Temperature: | 2950 (Warm White) |
Wattage: | 20 |
Base: | 2-Pin (GY6.35) |
Shape: | T4 (Tubular) |
Lumens: | 300 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)