LED Flush Mount

Item #: 1263160

Cat #: P730008-030-30

UPC: 785247221424

Sign In or Register to view pricing and more.

No associated products found.

Overview

PRO P730008-030-30 1-LGT LED
Also known as: 785247221424, P730008-030-30

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Diameter: 11 in
Lumens: 1575
Wattage: 21
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1575
Standards: California Proposition 65
Dimmable: Yes
Mounting: Flush
Diameter: 11 in
Wattage: 21
Light Technology: LED

Customer Reviews

No reviews for this product
(0)