![Cone Reflector Trim, 5", Matte White Cone Reflector Trim, 5", Matte White](https://rexel-cdn.com/products/6af4ffc5ca2a61ddd35c94c4f14460e1a068068b-large.jpg?i=8F13F935-1863-445B-A228-73051DCB2387&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cone Reflector Trim, Diameter: 5 inch, Color: Matte White
Overview
Cone Reflector Trim, Diameter: 5 inch, Color: Matte White
Also known as: 784197101305, 1013WH
Specifications
Color: | Matte White |
Diameter: | 5 in |
Type: | Cone Trim |
Color: | Matte White |
Type: | Cone Trim |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)