This product has been discontinued.
Reflector Trim, Adjustable, 5", Specular Clear, Performance PAR
Item #: 126289
Cat #: 1029CL
UPC: 784197102913
Sign In or Register to view pricing and more.
Documents & Guides
Reflector Trim, Adjustable, 5", Specular Clear, Performance PAR
Overview
Reflector Trim, Adjustable, 5", Specular Clear, Performance PAR
Also known as: 784197102913, 1029CL
Specifications
Color: | Clear |
Type: | Reflector Trim |
Diameter: | 5 in |
Color: | Clear |
Diameter: | 5 in |
Type: | Reflector Trim |
Customer Reviews
No reviews for this product
(0)