Baffle Trim, Adjustable, 5", White

Item #: 126284

Cat #: 1029WH

UPC: 784197102951

Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, Adjustable, 5", White

Overview

Baffle Trim, Adjustable, 5", White
Also known as: 784197102951, 1029WH

Specifications

Diameter: 5 in
Color: White
Type: Baffle Trim
Diameter: 5 in
Type: Baffle Trim
Color: White

Customer Reviews

No reviews for this product
(0)