
Eyeball Trim, Retractable, 5", White, MR16
Item #: 126264
Cat #: 1062LV
UPC: 784197106201
Documents & Guides
Eyeball Trim, Retractable, 5", White, MR16
Sign In or Register to view pricing and more.
Overview
Eyeball Trim, Retractable, 5", White, MR16
Also known as: 784197106201, 1062LV
Specifications
Diameter: | 5 in |
Color: | White |
Type: | Trim, Eyeball |
Diameter: | 5 in |
Type: | Trim, Eyeball |
Color: | White |
Customer Reviews
No reviews for this product
(0)