FUTURE FLOOD 26W LED COOL SLIPFITTER ON-OFF 7X6 WHITE

Item #: 1261772

Cat #: FFLED26SFW

UPC: 019813222486

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED COOL SLIPFITTER ON-OFF 7X6 WHITE

Overview

FUTURE FLOOD 26W LED COOL SLIPFITTER ON-OFF 7X6 WHITE
Also known as: 019813222486, FFLED26SFW

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Color: White
Mounting: Slipfitter
Light Technology: LED
Lumens: 4087
Wattage: 26
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Lumens: 4087

Customer Reviews

No reviews for this product
(0)