BRACKET MAST 280MM 1 PCE

Item #: 1261340

Cat #: ALOF1GS

UPC: 782856645382

Documents & Guides
Mast Support, Steel, Galvanized, 11" x 1.57" x 4.72"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mast Support, Steel, Galvanized, 11" x 1.57" x 4.72"
lightning protection Mast Support used for cantilevered mounting of aluminum or stainless steel masts.
Also known as: 782856645382, ALOF1GS

Specifications

Material: Steel
Height: 4.720 in
Width: 1.570 in
Material: Steel
Width: 1.570 in
Height: 4.720 in

Customer Reviews

No reviews for this product
(0)