1-Light Mini-Pendant, 100W, 120V, Antique Bronze Finish

Item #: 126101

Cat #: P5078-20

UPC: 785247130702

Sign In or Register to view pricing and more.
Documents & Guides
1-Light Mini-Pendant, 100 Watt, 120 Volt, Antique Bronze Finish, Etched Glass Bell Shaped Shade, 53 Inch Overall Height With Stem

Overview

1-Light Mini-Pendant, 100 Watt, 120 Volt, Antique Bronze Finish, Etched Glass Bell Shaped Shade, 53 Inch Overall Height With Stem
The Madison collection features etched glass with transitional elements. Simplified vintage style. One-light stem-hung mini-pendant with white etched glass.
Also known as: 785247130702, P5078-20

Specifications

Color: Antique Bronze
Wattage: 100
Volts AC: 120
Standards: California Proposition 65
Color: Antique Bronze
Volts AC: 120
Wattage: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)