Tray Cable, TC-ER, 14/37 XHHW Copper, 600V

Item #: 1260839

Cat #: AF11437

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, 14 AWG, 37 Conductor, CPE Jacket, EPR Insulation, XHHW-2 (VW-1) Fully Annealed Tinned Copper, 90 Degrees Celsius, 600 Volt, UL Type TC-ER

Overview

Tray Cable, 14 AWG, 37 Conductor, CPE Jacket, EPR Insulation, XHHW-2 (VW-1) Fully Annealed Tinned Copper, 90 Degrees Celsius, 600 Volt, UL Type TC-ER
Type TC-ER cable  complies with the crush and impact requirements of metal-clad cable . It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.
Also known as: AF11437

Specifications

Conductors: 37
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Conductors: 37
Color: Black
Gauge: 14
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)