4' 15W T8 LED Lamp, 41K

Item #: 1260799

Cat #: FL-T8T441-15-TS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15W DLC T8 4FT 4100K NON-BALLASTED

Overview

15W DLC T8 4FT 4100K NON-BALLASTED
Also known as: FL-T8T441-15-TS

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Standards: DLC Listed (Standard)
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Wattage: 15
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)