1500W 120V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 1260677

Cat #: FRC1512F

UPC: 685360161877

Sign In or Register to view pricing and more.
Documents & Guides
FRC Series - Architectural Heavy-Duty Wall Heater, 1500W, 120V, Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille

Overview

FRC Series - Architectural Heavy-Duty Wall Heater, 1500W, 120V, Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille
Also known as: 685360161877, FRC1512F

Specifications

Wattage: 1500
Type: Commercial Grade, Tamper-Resistant
Volts AC: 120
CFM: 100
Color: Bronze
Mounting: Wall
Wattage: 1500
Volts AC: 120
Color: Bronze
Type: Commercial Grade, Tamper-Resistant
CFM: 100
Mounting: Wall

Customer Reviews

No reviews for this product
(0)