Madison 2-60W MED CLSE TO CLG Gray

Item #: 126021

Cat #: P3312-09

UPC: 785247131082

Sign In or Register to view pricing and more.
Documents & Guides
The Madison collection features etched glass with transitional elements. Simplified vintage style. Two-light 15-3/4 in close-to-ceiling fixture. Brushed Nickel finish.

Overview

The Madison collection features etched glass with transitional elements. Simplified vintage style. Two-light 15-3/4 in close-to-ceiling fixture. Brushed Nickel finish.
Also known as: 785247131082, P3312-09

Specifications

Type: 2-Light, Close To Ceiling
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Diameter: 15 3/4 in
Standards: California Proposition 65
Type: 2-Light, Close To Ceiling
Color: Brushed Nickel
Diameter: 15 3/4 in
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)