2-60W MED CLSE TO CLG ABZ

Item #: 126016

Cat #: P3312-20

UPC: 785247131105

Sign In or Register to view pricing and more.
Documents & Guides
The Madison collection features etched glass with transitional elements. Simplified vintage style. Two-light 15-3/4 in close-to-ceiling fixture. Antique Bronze finish.

Overview

The Madison collection features etched glass with transitional elements. Simplified vintage style. Two-light 15-3/4 in close-to-ceiling fixture. Antique Bronze finish.
Also known as: 785247131105, P3312-20

Specifications

Color: Brown
Wattage: 60
Material: Steel
Standards: California Proposition 65
Color: Brown
Material: Steel
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)