Cable Tie in a box, 3.9L (99mm), Miniatu, 1000/PK

Item #: 1260089

Cat #: PLT1M-MP0

UPC: 074983540037

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie in a box, miniature cross section, 3.9 (99mm) length, weather resistant nylon 6.6, black, 1000/PK

Overview

Pan-Ty® locking tie in a box, miniature cross section, 3.9 (99mm) length, weather resistant nylon 6.6, black, 1000/PK
Also known as: 074983540037, PLT1M-MP0

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter Range: 0.087 in
Color: Black
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in

Customer Reviews

No reviews for this product
(0)