4' 13W T5 LED Lamp, 41K

Item #: 1259762

Cat #: L13T5D5041K[120-277V-ONLY]

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
L13T5D5041K[120-277V-ONLY]

Overview

L13T5D5041K[120-277V-ONLY]
Also known as: L13T5D5041K[120-277V-ONLY]

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Lumens: 1850
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Lumens: 1850
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Miniature Bi-Pin (G5)
Wattage: 13
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)