HVAC Multimeter

Item #: 125957

Cat #: FLUKE-116

UPC: 095969324199

Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, HVAC, Maximum Rating: 600V, Features: Built in Thermometer, Amperage, Voltage, Low Input Impedance, Resistance, Continuity, Frequency & Capacitance, Includes: Test Leads, Temperature Probe, 9V Battery & User Manual

Overview

Multimeter, HVAC, Maximum Rating: 600V, Features: Built in Thermometer, Amperage, Voltage, Low Input Impedance, Resistance, Continuity, Frequency & Capacitance, Includes: Test Leads, Temperature Probe, 9V Battery & User Manual
The Fluke 116 DMM provides the features you need to quickly troubleshoot HVAC equipment… The Fluke 116 was specifically designed for HVAC professionals. It has everything you need to quickly troubleshoot problems with HVAC equipment and flame sensors, including a built-in thermometer to measure temperatures up to 400°C (752°F) and microamps to test flame sensors. The Fluke 116 also measures resistance, continuity, frequency, and capacitance. And the large white LED backlight makes it easy to see results even in poorly lit areas. Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.
Also known as: 095969324199, FLUKE-116

Specifications

Volts DC: 600
Volts AC: 600
Type: Multimeter
Standards: California Proposition 65
Volts DC: 600
Type: Multimeter
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)