This product has been discontinued.
Mini-Pendant, 1-Light, 100W, Antique Bronze
Item #: 125884
Cat #: P5125-20
UPC: 785247145782
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 9-7/8 inch, Finish: Antique Bronze, Family: Pavilion
Overview
Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 9-7/8 inch, Finish: Antique Bronze, Family: Pavilion
Also known as: 785247145782, P5125-20
Specifications
Type: | 1-Light, Mini-Pendant |
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Diameter: | 9 7/8 in |
Wattage: | 100 |
Type: | 1-Light, Mini-Pendant |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Antique Bronze |
Diameter: | 9 7/8 in |
Customer Reviews
No reviews for this product
(0)