
Incandescent Convertible IC/Non-IC Frame-In Kit, 5"
Item #: 125876
Cat #: 1004IC
UPC: 784197159290
Documents & Guides
Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 5 inch
Sign In or Register to view pricing and more.
Overview
Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 5 inch
Also known as: 784197159290, 1004IC
Specifications
Diameter: | 5 in |
Type: | Frame-In Kit |
Diameter: | 5 in |
Type: | Frame-In Kit |
Customer Reviews
No reviews for this product
(0)