Poke-Thru Device, Evolution Series, 4" Diameter, Includes (2) Pre-Wired Duplex Receptacles
Item #: 1258700
Cat #: 4ATCP4RBK
UPC: 786564090700
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Poke-Thru Device, Evolution Series, 4 Inch Diameter, Includes (2) 20 Amp Pre-Wired Duplex Receptacles, Die Cast Aluminum With Black Powder Coat Finish
Overview
Poke-Thru Device, Evolution Series, 4 Inch Diameter, Includes (2) 20 Amp Pre-Wired Duplex Receptacles, Die Cast Aluminum With Black Powder Coat Finish
Designed for retrofit and new construction, Evolution Series 4'' Recessed Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With 2 Gangs of capacity, you will be able to configure services for the needs of your space. The low-profile metal covers are available in brushed aluminum, satin brass, satin nickel, and multiple powder-coated finishes designed to match any space. Evolution Series 4'' Poke-Thru devices are the perfect fit for kiosks, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.
Also known as: 786564090700, 4ATCP4RBK
Specifications
Material: | Die Cast Aluminum |
Color: | Black |
Material: | Die Cast Aluminum |
Color: | Black |
Customer Reviews
No reviews for this product
(0)