This product has been discontinued.
Reflector Trim, 6", Clear Iridescence Free/White Flange
Item #: 125856
Cat #: 8031CLW
UPC: 784197160821
Sign In or Register to view pricing and more.
Documents & Guides
Reflector Trim, 6", Clear Iridescence Free/White Flange
Overview
Reflector Trim, 6", Clear Iridescence Free/White Flange
Also known as: 784197160821, 8031CLW
Specifications
Color: | White, Clear Alzak |
Type: | Trim, Reflector |
Diameter: | 6 in |
Light Technology: | Fluorescent |
Color: | White, Clear Alzak |
Diameter: | 6 in |
Type: | Trim, Reflector |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)