Terminal Lugs, 2 x 4AWG -400MCM, for 100-E265-E370, Set of 3

Item #: 1257630

Cat #: 100-ETL370B

UPC: 889508538907

Documents & Guides
Terminal Lugs, 2 x 4 AWG -400 MCM, for 100-E265 - E370, Set of 3
Sign In or Register to view pricing and more.
nVent Hoffman
A36H30DLP Type 4 Encl. 36.00x30.00x12.00
Item #: 46467
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Terminal Lugs, 2 x 4 AWG -400 MCM, for 100-E265 - E370, Set of 3
A terminal lug is a device attached to a wire to permit connection to a terminal. Allen-Bradley® item 100-ETL370 from Rockwell Automation® is an accessory for Bulletin 100 contactors. These terminal lugs are used with 100-E265 through 100-E370 contactors. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508538907, 100-ETL370B

Specifications

Gauge: 4, 400
Type: Terminal Lugs
Gauge: 4, 400
Type: Terminal Lugs

Customer Reviews

No reviews for this product
(0)