Type 4 Encl. 36.00x30.00x12.00

Item #: 46467

Cat #: A36H30DLP

UPC: 783510246006

Documents & Guides
Continuous Hinge with Clamps, Type 4, 36.00x30.00x12.00, Gray, Steel
Sign In or Register to view pricing and more.

Overview

Continuous Hinge with Clamps, Type 4, 36.00x30.00x12.00, Gray, Steel
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510246006, A36H30DLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 30 in
Mounting: Surface
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Depth: 12 in
Width: 30 in
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)