Pendant, 1 Light, 100W, Silver Ridge

Item #: 125603

Cat #: P5054-134

UPC: 785247151585

Sign In or Register to view pricing and more.
Mini-Pendant, 1 Light, 100 Watt, Silver Ridge, Width: 10 in, Medium Screw

Overview

Mini-Pendant, 1 Light, 100 Watt, Silver Ridge, Width: 10 in, Medium Screw
Also known as: 785247151585, P5054-134

Specifications

Diameter: 10 in
Base: Medium Screw (E26)
Wattage: 100
Color: Silver Ridge
Type: Mini Pendant
Standards: California Proposition 65
Diameter: 10 in
Wattage: 100
Type: Mini Pendant
Base: Medium Screw (E26)
Color: Silver Ridge
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)